Cross Manufacturing Inc.
360043
Aluminum Gear Pump (Rexroth Interchangeable)
Item #116535806
-
Prop 65
- 40 Series
- Side Ported
- Aluminum
- Dual Rotation
- 5/8" Splined Shaft
description
- All pumps are available in motor configurations. Contact your local Applied service center for more information.
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type or splined
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
- All pumps are available in motor configurations – contact your local Applied® service center for more information
| Shaft Details | 9T-16/32 |
| Suction Port Size | SAE-12 |
| Pressure [Max] | 3000 psi |
| Shaft Type | Splined |
| Pressure Port | SAE-12 |
| Splines | 9 |
| Shaft Extension Length | 1 1/4 in |
| Mounting | SAE A (2-Bolt) |
| Port Location | Side Port (Opt. Rear) |
| Pump Type | Aluminum |
| Rotation | Dual |
| GPM @ Speed | 2.8 gpm @ 1000 rpm, 5.1 gpm @ 1750 rpm |
| Keyway Size | N/A |
| Family Name | Aluminum Gear Pump |
| Series | 40 |
| Displacement (in³/rev) | 0.75 |
| Shaft Dia. | 0.625 in |
| RPM [Max] | 3400 rpm |
| Weight | 6.95 LB |
| EAN or UPC | 15202840552 |
-
Prop 65

