- Hydraulic Aluminum Gear Motor
- 1 1/16 SAE Port
- SAE (A) - 2 Bolt
- 5/8" Splined Shaft
- 382 in/lb Output Torque
description
- Cross hydraulic gear motors provide high volumetric and overall efficiency, while operating at a low noise level.The gear motor operates with improved gear tooth design and pressure-balanced wear plates.
features
- Bi-directional rotation
- Pressure lubricated, Teflon® sleeve bearings
- Pressure-balanced wear plates
- 250 psi shaft seal
options
- Spline shaft
- Extended keyed shaft
- Rear ports
| Displacement (in³/rev) | 1 |
| RPM [Max] | 3000 rpm |
| Series | 40 |
| Rotation | Dual |
| Port Location | Side Port |
| Pressure [Max] | 3000 psi |
| Maximum Speed @ Continuous Flow | 4000 rpm @ 20.4 gal/min |
| Shaft Size & Type | 5/8 in - 9T Spline |
| Output Torque at Rated PSI (inch/pounds) | 382 in lb |
| Flow [Max] | 20.4 gal/min |
| Port Size & Location | SAE-12 Side |
| Shaft Type | Splined |
| Port Type | SAE |
| Port Size | SAE-12 |
| Mount Type | 2 Bolt, SAE-A |
| Splines | 9 |
| Weight | 7.6 LB |
| EAN or UPC | 15202840842 |
-
Prop 65


