- Hydraulic Aluminum Gear Motor
- 1 1/16 SAE Port
- SAE (A) - 2 Bolt
- 5/8" Straight Keyed Shaft
- 382 in/lb Output Torque
description
- Cross hydraulic gear motors provide high volumetric and overall efficiency, while operating at a low noise level.The gear motor operates with improved gear tooth design and pressure-balanced wear plates.
features
- Bi-directional rotation
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 250 psi shaft seal
- Woodruff key type
options
- Spline shaft
- Extended keyed shaft
- Rear ports
| Flow [Max] | 20.4 gal/min |
| Port Type | SAE |
| RPM [Max] | 4000 rpm |
| Pressure [Max] | 3000 psi |
| Port Size & Location | SAE-12 Side |
| Displacement (in³/rev) | 1 |
| Mount Type | 2 Bolt, SAE-A |
| Port Location | Side Port |
| Series | 40 |
| Maximum Speed @ Continuous Flow | 4000 rpm @ 20.4 gal/min |
| Rotation | Dual |
| Shaft Type | Keyed |
| Splines | N/A |
| Shaft Size & Type | 5/8 in x 5/32 in Dia., Straight Keyway |
| Output Torque at Rated PSI (inch/pounds) | 382 in lb |
| Port Size | SAE-12 |
| Weight | 7.3 LB |
| EAN or UPC | 15202840408 |
-
Prop 65


