- 40 Series
- Rear Ported
- Aluminum
- Left Hand Rotation
- 5/8" Long Keyed Shaft
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
| Shaft Type | Long Keyed |
| Pump Type | Aluminum |
| RPM [Max] | 3400 rpm |
| Pressure Port | SAE-12 |
| Series | 40 |
| Rotation | Left Hand |
| Keyway Size | 5/32 x 1/16 |
| Mounting | SAE A (2-Bolt) |
| Displacement (in³/rev) | 0.75 |
| Pressure [Max] | 3000 psi |
| Splines | N/A |
| Shaft Dia. | 0.625 in |
| Suction Port Size | SAE-12 |
| Shaft Extension Length | 2 5/16 in |
| Port Location | Rear Port |
| GPM @ Speed | 2.8 gpm @ 1000 rpm |
| Weight | 7.3 LB |
| EAN or UPC | 15202906913 |
-
Prop 65


