- 40 Series
- Side Ported
- Aluminum
- Right Hand Rotation
- 5/8" Splined Shaft
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
| Keyway Size | N/A |
| Rotation | Right Hand |
| Displacement (in³/rev) | 1.5 |
| Series | 40 |
| Shaft Type | Splined |
| Pump Type | Aluminum |
| Suction Port Size | SAE-16 |
| Port Location | Side Port |
| GPM @ Speed | 5.8 gpm @ 1000 rpm |
| RPM [Max] | 3000 rpm |
| Pressure Port | SAE-12 |
| Shaft Extension Length | 1 1/4 in |
| Splines | 9 |
| Mounting | SAE A (2-Bolt) |
| Shaft Dia. | 0.625 in |
| Pressure [Max] | 3000 psi |
| Weight | 8.0 LB |
-
Prop 65


