- 50 Series
- Side Ported
- Aluminum
- Left Hand Rotation
- 7/8" Splined Shaft
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
| Shaft Dia. | 0.875 in |
| Shaft Extension Length | 1 5/8 in |
| Port Location | Side Port |
| Series | 50 |
| Rotation | Left Hand |
| Pump Type | Aluminum |
| Mounting | SAE B (2-Bolt) |
| Pressure Port | SAE-16 |
| Displacement (in³/rev) | 2.74 |
| Shaft Type | Splined |
| Splines | 13 |
| Keyway Size | N/A |
| Pressure [Max] | 3000 psi |
| Suction Port Size | SAE-20 |
| RPM [Max] | 2600 rpm |
| Weight | 15.9 LB |
| EAN or UPC | 15202838634 |
-
Prop 65


