- 50 Series
- Side Ported
- Aluminum
- Dual Rotation
- 7/8" Long Keyed Shaft
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
| Series | 50 |
| RPM [Max] | 2300 rpm |
| Pump Type | Aluminum |
| Shaft Dia. | 0.875 in |
| Rotation | Dual |
| Pressure [Max] | 3000 psi |
| Suction Port Size | SAE-16 |
| Keyway Size | 1/4 x 1/8 |
| Splines | 0 |
| Mounting | SAE B (2-Bolt) |
| Pressure Port | SAE-16 |
| Shaft Extension Length | 2.8 in |
| Port Location | Side Port |
| Shaft Type | Long Keyed |
| Displacement (in³/rev) | 1.95 |
| Weight | 14.7 LB |
| EAN or UPC | 15202837712 |
-
Prop 65


