- Hydraulic Aluminum Gear Motor
- SAE-24 (1 7/8-12) Port
- SAE C, 2 & 4 Bolt
- 1 1/4 in Straight Keyed Shaft
- Side Ported
description
- Cross hydraulic gear motors provide high volumetric and overall efficiency, while operating at a low noise level.The gear motor operates with improved gear tooth design and pressure-balanced wear plates.
features
- Bi-directional rotation
- Pressure lubricated, Teflon® sleeve bearings
- Pressure-balanced wear plates
- 250 psi shaft seal
options
- Spline shaft
- Extended keyed shaft
- Rear ports
| Output Torque at Rated PSI (inch/pounds) | 3074 in lb |
| Series | 60 |
| Mount Type | 2/4 Bolt, SAE-C |
| Shaft Type | Keyed |
| Port Location | Side Port |
| Port Size | SAE-24 |
| Port Type | SAE |
| Shaft Size & Type | 1 1/4 in Straight Keyed |
| Rotation | Dual |
| Displacement (in³/rev) | 7.15 |
| Maximum Speed @ Continuous Flow | 3000 rpm @ 102.1 gal/min |
| Splines | N/A |
| Weight | 42.0 LB |
-
Prop 65


