- 60 Series
- Side Ported
- Aluminum
- Left Hand Rotation
- 1 1/4" Splined Shaft
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
| Shaft Extension Length | 2.185 in |
| Shaft Type | Splined |
| Shaft Dia. | 1.25 in |
| Series | 60 |
| Pump Type | Aluminum |
| Pressure [Max] | 3000 psi |
| RPM [Max] | 3000 rpm |
| Mounting | SAE C (2-Bolt & 4-Bolt) |
| Pressure Port | 1 1/4 in Split Flange |
| Splines | 14 |
| Displacement (in³/rev) | 5.15 |
| Port Location | Side Port |
| Rotation | Left Hand |
| Keyway Size | N/A |
| Suction Port Size | 2 in Split Flange |
| Weight | 42.0 LB |
-
Prop 65


