- Manually Adjustable, Pressure Compensated, Priority Type Flow Divider Combined With Pressure Relief Valve
- 3/4" NPT Ports
- 25 gpm Max Flow
description
- Manually adjustable, pressure compensated, priority-type flow divider combined with pressure relief.Provides accurate speed and directional control of motors and cylinders or will operate two separate systems from one pump.
features
- 2,500 psi operating pressure
- Output Volume Adjustable from 0 to 25 gpm
| Pressure [Max] | 2500 psi |
| Work Ports | 1/2 |
| Port Type | NPT |
| Port Size | 3/4 |
| Flow [Max] | 25 gal/min |
| Weight | 19.0 LB |
| EAN or UPC | 15202790536 |
-
Prop 65


