- Single Lever Spool Valve
- 3 Pos/4 Way
- Open Center
- Spring Positioner
- SAE-12 Ports
description
- Cross in-line directional control valves are used for operating double-acting cylinders or a reversible hydraulic motor.
features
- SA and SBA Series: cylinder load checks, differential poppet, excellent metering, power beyond and closed center conversion capability
- Three-position, four-way, spring-centered
- Spools are select fit for above-average "load-hold" capabilities
| Spool Description | Open Center |
| Work Ports | SAE-8 |
| No. of Levers | 1 |
| Positioner | Spring |
| Port Size | SAE-12 |
| Pressure [Max] | 1500 psi |
| Valve Type | 4-Way, 3 Position |
| Rated Flow | 30 gal/min |
| Port Type | SAE |
| Weight | 9.0 LB |
| EAN or UPC | 15202788724 |
-
Prop 65


