- Open Center Valve With Manual Control With Pressure Operated Kickout to Return Handle to Neutral Automatically
- SAE-12
description
- The log splitter valve is an open-center valve featuring manual control in the forward position with pressure-operated kickout to return the handle to neutral automatically at the end of the return stroke.
| Positioner | Detent |
| Port Type | SAE |
| Flow [Max] | 30 gal/min |
| Valve Type | 4-Way, 3 Position |
| Work Ports | SAE-8 |
| Port Size | SAE-12 |
| Pressure [Max] | 2000 psi |
| Weight | 10.0 LB |
| EAN or UPC | 15202913676 |
-
Prop 65


