- Pressure Relief Valve
- 30 gal/min
- SAE-12 Port Size
- 1,500 - 3,000 psi Pressure Adjustment
description
- Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured.
features
- Fast acting
- Excellent performance curve
| Pressure Adjustment Range (psi) | 1,500 to 3,000 |
| Pressure Adjustment [Max] | 3000 psi |
| Pressure Adjustment [Min] | 1500 psi |
| Operation | Differential |
| Pressure [Max] | 3000 psi |
| Valve Type | Pressure Relief |
| Port Type | SAE |
| Port Size | SAE-12 |
| Flow [Max] | 30 gal/min |
| Weight | 2.5 LB |
| EAN or UPC | 15202791298 |
-
Prop 65


