- Pressure Relief Valve
- 30 gal/min
- SAE-12 Port Size
- 500 - 1,500 psi Pressure Adjustment
description
- Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured.
features
- Fast acting
- Excellent performance curve
| Pressure Adjustment Range (psi) | 500 to 1,500 |
| Pressure [Max] | 3000 psi |
| Port Type | SAE |
| Pressure Adjustment [Max] | 1500 psi |
| Flow [Max] | 30 gal/min |
| Port Size | SAE-12 |
| Pressure Adjustment [Min] | 500 psi |
| Operation | Differential |
| Valve Type | Pressure Relief |
| Weight | 2.5 LB |
| EAN or UPC | 15202791274 |
-
Prop 65


