Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Selector Valve

SVS2

Selector Valve
Item #101882780
  • Three Way Selector Valve
  • 1/2" NPT Port
  • 20 gpm Flow
  • 2,500 psi
Selector Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Three Way Selector Valve
  • 1/2" NPT Port
  • 20 gpm Flow
  • 2,500 psi

description

  • Selects direction of flow between two hydraulic operations.Will operate two single-acting cylinders with one three-way control valve.

features

  • Knob actuator
  • Hard chrome-plated spool
  • Handle actuator on SSD valves (Six ported double selector)
Pressure [Max] 2500 psi
Port Type NPT
Port Size 1/2
Flow [Max] 20 gal/min
Weight 2.0 LB
EAN or UPC 15202792769
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison