- Three Way Selector Valve
- SAE-12 Port
- 40 gpm Flow
- 2,500 psi
description
- Selects direction of flow between two hydraulic operations.Will operate two single-acting cylinders with one three-way control valve.
features
- Knob actuator
- Hard chrome-plated spool
- Handle actuator on SSD valves (Six ported double selector)
| Port Type | SAE |
| Port Size | SAE-12 |
| Flow [Max] | 40 gal/min |
| Pressure [Max] | 2500 psi |
| Weight | 6.0 LB |
-
Prop 65


