- Black with Yellow Color
- 5 ft Length
- 3 ft Width
description
- Durable, solid, vinyl surface has a thick cushion base that offers comfort and relief to employees, while promoting safety.
applications
- Packaging stations
- Assembly lines
- Machine shops
- Retail stores
- Service desks
features
- Deck plate surface fused to an industrial grade PVC foam backing to offer comfort and relief
- Durable slip resistant surface tolerates cart traffic
- Exclusive fusion technology bonds the layers to reduce the possibility of product separation
- For use in all dry work areas
| Type | Anti-Fatigue Dry |
| Border Color | Yellow |
| Slip Resistance | Excellent |
| Anti-Fatigue | Good |
| Wear Resistance | Excellent |
| Length | 5 ft |
| Color | Black with Yellow |
| Material | PVC Foam |
| Strength | > 15% per ASTM D2632 |
| Thickness | 9/16 in |
| Width | 3 ft |
| Weight | 22.5 LB |
| EAN or UPC | 23244854680 |


