| Length | 60 ft |
| Thickness | 0.875 in |
| Anti-Fatigue | Good |
| Border Color | Yellow |
| Slip Resistance | Excellent |
| Color | Black w/ Yellow Border |
| Material | Vinyl Surface/PVC Foam Backing |
| Wear Resistance | Excellent |
| Weight | 378.0 LB |
| Length | 60 ft |
| Thickness | 0.875 in |
| Anti-Fatigue | Good |
| Border Color | Yellow |
| Slip Resistance | Excellent |
| Color | Black w/ Yellow Border |
| Material | Vinyl Surface/PVC Foam Backing |
| Wear Resistance | Excellent |
| Weight | 378.0 LB |