- Black Color
- 75 ft Length
- 3 ft Width
description
- Spark-Safe anti-fatigue welding mat is resistant to sparks, adding to workers safety and comfort. Spark-Safe specially formulated spark resistant rubber surface decreases the chance of fire by repelling sparks and hot metals. It provides a combination of anti-fatigue foam support and slip resistance for areas that require high performance.
applications
- Provide a heavy-duty solution for dry areas - machine shops, assembly lines, steel mills, and maintenance departments.
features
- Durable anti-fatigue mat that repels sparks and hot metal shards
- Textured surface improves traction in dry areas
- Soft foam base provides excellent anti-fatigue relief
| Thickness | 1/2 in |
| Type | Specialty |
| Material | Rubber Top Surface with Foam Backing |
| Length | 75 ft |
| Width | 3 ft |
| Color | Black |
| Weight | 263.0 LB |
| EAN or UPC | 23244224100 |

