- 3 ft Wide
- 5 ft Long
- 3/8" Thick
- Steel Gray w/o Border
- Zedlan™ Material
description
- The superior performance of Comfort-King has an ergonomic basis. By inducing natural flexing of muscles, these mats reduce the buildup of lactic acid that causes fatigue. Greater resilience reduces strain on feet, ankles, legs, and lower back.
applications
- Industrial work stations
- Service counters
- Cashiers
- Processing and packaging areas
- Assembly lines
- Laboratories
features
- Manufactured with patented ZEDLAN™ foam offering greater resilience, softness, and wear
- Fully beveled edges reduce tripping
- Abrasion- and slip-resistant
- Lasts longer than ordinary vinyl mats
| Anti-Fatigue | Good |
| Thickness | 0.375 in |
| Material | Zedlan™ |
| Wear Resistance | Excellent |
| Border Color | None |
| Width | 3 ft |
| Color | Steel Gray |
| Slip Resistance | Excellent |
| Length | 5 ft |
| Weight | 11.0 LB |
| EAN or UPC | 23244908482 |

