| Width | 2 ft |
| Material | Zedlan™ |
| Border Color | None |
| Thickness | 0.5 in |
| Slip Resistance | Excellent |
| Anti-Fatigue | Excellent |
| Length | 60 ft |
| Wear Resistance | Excellent |
| Color | Black |
| Weight | 109.0 LB |
| EAN or UPC | 23244105485 |
| Width | 2 ft |
| Material | Zedlan™ |
| Border Color | None |
| Thickness | 0.5 in |
| Slip Resistance | Excellent |
| Anti-Fatigue | Excellent |
| Length | 60 ft |
| Wear Resistance | Excellent |
| Color | Black |
| Weight | 109.0 LB |
| EAN or UPC | 23244105485 |