| Width | 4 ft |
| Thickness | 0.5 in |
| Wear Resistance | Excellent |
| Material | Zedlan™ |
| Length | 60 ft |
| Border Color | None |
| Slip Resistance | Excellent |
| Color | Royal Blue |
| Anti-Fatigue | Excellent |
| Weight | 218.0 LB |
| EAN or UPC | 23244105720 |
| Width | 4 ft |
| Thickness | 0.5 in |
| Wear Resistance | Excellent |
| Material | Zedlan™ |
| Length | 60 ft |
| Border Color | None |
| Slip Resistance | Excellent |
| Color | Royal Blue |
| Anti-Fatigue | Excellent |
| Weight | 218.0 LB |
| EAN or UPC | 23244105720 |