| Anti-Fatigue | Excellent |
| Wear Resistance | Excellent |
| Length | 60 ft |
| Color | Royal Blue |
| Slip Resistance | Excellent |
| Material | Zedlan™ |
| Width | 6 ft |
| Thickness | 0.5 in |
| Border Color | None |
| Weight | 348.0 LB |
| EAN or UPC | 23244933699 |
| Anti-Fatigue | Excellent |
| Wear Resistance | Excellent |
| Length | 60 ft |
| Color | Royal Blue |
| Slip Resistance | Excellent |
| Material | Zedlan™ |
| Width | 6 ft |
| Thickness | 0.5 in |
| Border Color | None |
| Weight | 348.0 LB |
| EAN or UPC | 23244933699 |