- Black Color
- 75 ft Length
- 3 ft Width
description
- Corrugated Switchboard Runner V-groove non-conductive runner insulates worker to prevent shock.
applications
- High Voltage Applications - computer workstations, fuse boxes, control panels, switchboards
features
- As a runner mat, corrugated rubber will help protect your floors from daily wear, extending floor life
- Lightweight and flexible for easy installation
| Type | Specialty |
| Length | 75 ft |
| Material | Vinyl |
| Width | 3 ft |
| Color | Black |
| Thickness | 1/4 in |
| Weight | 370.0 LB |
| EAN or UPC | 23244502116 |

