description
- Exclusive fusion technology bonds the surface to a cushiony, vinyl foam base.
applications
- Cashiers
- Assembly lines
- Service counters
features
- Easy-to-clean rubber top surface
- Fully beveled edges and rounded corners help mat lie flat
- Wear-resistant
- Resistant to organic solvents if removed promptly
- Vinyl surface is more puncture-resistant than rubber
- Three-year manufacturer guarantee against delamination
| Border Color | None |
| Material | Rubber/Vinyl Foam |
| Slip Resistance | Good |
| Wear Resistance | Excellent |
| Width | 3 ft |
| Color | Blue |
| Length | 5 ft |
| Thickness | 0.5 in |
| Anti-Fatigue | Excellent |
| Weight | 23.0 LB |
| EAN or UPC | 23244855533 |

