- Black with Yellow Borders Color
- 75 ft Length
- 3 ft Width
description
- Deck Plate Runner is a vinyl floor runner that provides excellent traction and floor protection. Light weight and flexible for easy installation anywhere. Excellent solution for dry industrial environments. Distinctive raised-diamond pattern increases traction and durability. As a runner, Deck Plate will help protect your floors from daily wear.
applications
- For interior dry areas - factories, warehouses, assembly stations
features
- Distinctive raised diamond pattern increases traction and durability
- Excellent solution for dry industrial environments
- As a runner, deck plate will help protect your floors from daily wear
- Lightweight and flexible for easy installation anywhere
- Easy to clean
| Color | Black with Yellow Borders |
| Length | 75 ft |
| Width | 3 ft |
| Thickness | 5/32 in |
| Material | Vinyl |
| Type | Specialty |
| Weight | 0.0 LB |
| EAN or UPC | 23244861749 |

