- Red Color
- 4 ft Length
- 3 ft Width
features
- Unique microfiber/olefin blend with incredible dust retention properties
- Positively charged microfibers will attract hair, lint, dust and keep them from polluting the air
- Holds close to three times more liquid than our standard olefin wiper
- Thermo Flex vinyl backing offers superior floor protection
| Thickness | 1/2 in |
| Material | Polypropylene Microfiber |
| Width | 3 ft |
| Type | Indoor |
| Color | Red |
| Length | 4 ft |
| Weight | 0.0 LB |
| EAN or UPC | 23244297432 |

