- Black Color
- 40 ft Length
- 4 ft Width
description
- Diamond-Deluxe with Grit-Safe is the perfect solution to minimize slips and falls at slippery workstations and in corridors. This product will give you the best quality/price ratio.
applications
- Provides a solution for oily areas including - factories, garage, workstations, oil changing pit, steel mill, and outdoor entrance.
features
- Flow through design leaves debris at the work station and reduces the transfer of dirt throughout the facility
- Offers a safe non-slip surface that reduces the risk of slips and falls
- Durable open loop design elevates worker and allows fluids to flow through, promoting a drier work surface
- Especially formulated oil resistant vinyl adds slip resistance with impregnated grit
| Length | 40 ft |
| Type | Anti-Fatigue Wet |
| Material | Extruded PVC |
| Width | 4 ft |
| Color | Black |
| Thickness | 1/2 in |
| Weight | 42.0 LB |
| EAN or UPC | 23244108936 |

