- 2 ft Wide
- 3 ft Long
- 3/8" Thick
- Gray w/o Border
- Polyurethane / PVC Sponge Material
applications
- Cashiers
- Assembly lines
features
- Fully beveled edges reduce tripping
- Economical anti-fatigue protection
| Slip Resistance | Good |
| Border Color | None |
| Material | Polyurethane/PVC Sponge |
| Color | Gray |
| Anti-Fatigue | Good |
| Wear Resistance | Good |
| Thickness | 0.375 in |
| Length | 3 ft |
| Weight | 4.0 LB |
| EAN or UPC | 23244856141 |

