- Black Color
- 105 ft Length
- 3 ft Width
description
- Runner is a cost effective gym floor runner that protects cured finished wood floors from dirt and stains during special events.
applications
- Gym floors, auditoriums, convention centers and any finished wood floors
features
- Slip resistant ribbed top surface and fire retardant
- Simple to install just unroll
| Thickness | 1/8 in |
| Length | 105 ft |
| Color | Black |
| Type | Specialty |
| Material | PVC Foam |
| Width | 3 ft |
| Weight | 0.0 LB |
| EAN or UPC | 23244906822 |

