| Color | Royal Blue |
| Thickness | 0.5 in |
| Width | 3 ft |
| Wear Resistance | Excellent |
| Length | 4 ft |
| Border Color | None |
| Material | Zedlan™ |
| Slip Resistance | Excellent |
| Anti-Fatigue | Excellent |
| Weight | 11.0 LB |
| Color | Royal Blue |
| Thickness | 0.5 in |
| Width | 3 ft |
| Wear Resistance | Excellent |
| Length | 4 ft |
| Border Color | None |
| Material | Zedlan™ |
| Slip Resistance | Excellent |
| Anti-Fatigue | Excellent |
| Weight | 11.0 LB |