| Thickness | 0.5 in |
| Anti-Fatigue | Excellent |
| Material | Zedlan™ |
| Width | 3 ft |
| Border Color | None |
| Wear Resistance | Excellent |
| Color | Royal Blue |
| Length | 5 ft |
| Slip Resistance | Excellent |
| Weight | 13.0 LB |
| EAN or UPC | 23244105652 |
| Thickness | 0.5 in |
| Anti-Fatigue | Excellent |
| Material | Zedlan™ |
| Width | 3 ft |
| Border Color | None |
| Wear Resistance | Excellent |
| Color | Royal Blue |
| Length | 5 ft |
| Slip Resistance | Excellent |
| Weight | 13.0 LB |
| EAN or UPC | 23244105652 |