- Anti-Fatigue Mat
- 3 ft Width
- 12 ft Length
- 1/2 in Thick
- Zedlan™ Material
features
- Comfort-King™ offers optimal cushion and resilience for proper fatigue relief and increased productivity
- Highly energized Zedlan™ sponge combines softness, resilience and durability for exceptional relief
- Outwears other sponge products by nearly three to one
- Maintains flexibility even in low temperatures
| Thickness | 1/2 in |
| Border Color | None |
| Wear Resistance | Excellent |
| Anti-Fatigue | Excellent |
| Slip Resistance | Excellent |
| Width | 3 ft |
| Material | Zedlan™ |
| Length | 12 ft |
| Color | Black |
| Weight | 31.0 LB |
| EAN or UPC | 23244303492 |

