- 3 ft Wide
- 3 ft Long
- 3/4" Thick
- Terra Cotta w/o Border
- Vulcanized Rubber Material
description
- Safety-Step is a heavy-duty, modular, vulcanized rubber mat. Its 3 ft x 3 ft sections lock securely to additional sections with built-in connectors along one side of the mat.
applications
- Industrial work stations
- Processing and packaging areas
- Laboratories
- Machine shops
- Wet or dry environments
features
- Grease-proof terra cotta or perforated mats
- Perforated surface allows liquid and solid debris to drain through
- Multi-nib backing provides aeration, so floors dry quickly
- Beveled edges available for complete, custom-shaped mat
- Ideal for large irregular work areas
| Material | Vulcanized Rubber |
| Anti-Fatigue | Excellent |
| Length | 3 ft |
| Slip Resistance | Good |
| Thickness | 0.75 in |
| Wear Resistance | Excellent |
| Color | Terra Cotta |
| Border Color | None |
| Weight | 19.0 LB |
| EAN or UPC | 23244901377 |

