- Black Color
- 5 ft Length
- 3 ft Width
description
- Safe-Flow Plus is our classic and most versatile drainage mat for oily and greasy environments. Provides maximum resistance to water, oil, grease, chemicals and animal fats. 100% Nitrile rubber cushion.
applications
- Medium- to heavy-duty, oily/wet/dry areas
- Cafeterias
- Kitchens and bar areas
- Food prep and service areas
- Food processing and packaging
- Industrial work stations
- Industrial showers and wash rooms
- Locker rooms
- Saunas
features
- Classic and most versatile drainage mat for oily and greasy environments
- Contains anti-microbial agent that inhibits the growth of odor-causing bacteria and fungus
- Molded ramps provide increased safety
| Length | 5 ft |
| Border Color | None |
| Thickness | 3/8 in |
| Slip Resistance | Excellent |
| Width | 3 ft |
| Material | Nitrile Rubber |
| Color | Black |
| Anti-Fatigue | Excellent |
| Type | Anti-Fatigue Wet |
| Weight | 11.0 LB |
| EAN or UPC | 23244262201 |


