- Black Color
- 39 in Length
- 32 in Width
description
- Mat-A-Dor is a premium product mat that resists common acids, alkalis and salt reducing degradation of the mat. A durable scraper mat that will capture the majority of dirt from the soles of shoes keeping the inside of your building clean and attractive.
applications
- For exterior areas with heavy traffic - universities, airports, hospitals, retail stores, shopping malls, and schools.
features
- Remains flexible and maintains performance in the coldest temperatures
- Contains 50% more fingers than standard fingertip mats, for outstanding scraping action
- Beveled edge reservoir retains up to 1 gal of liquid per square yard
| Thickness | 5/8 in |
| Length | 39 in |
| Width | 32 in |
| Color | Black |
| Material | SBR Rubber |
| Type | Outdoor Entrance |
| Weight | 0.0 LB |
| EAN or UPC | 23244550131 |

