- Black Color
- 75 ft Length
- 3 ft Width
description
- Military Smooth Switchboard runner is our insulated runner meeting military spec Mil-DTL-15562G, Type 2 requirements.
applications
- Provides a high voltage solution for dry areas - factories, military installations, near switchboards and other electrical equipment
features
- Flame-resistant
- Wear resistance
| Material | Solid Extruded Vinyl |
| Thickness | 1/8 in |
| Length | 75 ft |
| Width | 3 ft |
| Type | Specialty |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 23244158832 |

