- Gray Color
- 75 ft Length
- 3 ft Width
description
- Military Deck Plate Switchboard Runner provides a high voltage solution for dry areas. The insulated slip resistant runner meets military specs MIL-DTL-15562G, Type 3 requirements.
applications
- High voltage, dry areas, factories, finishing and assembly stations, military installations, near switchboards and other electrical equipment
features
- Tested for performance following sulfuric acid immersion, oxygen bomb aging and UV light exposure
- Flame-resistant
| Length | 75 ft |
| Type | Specialty |
| Thickness | 3/16 in |
| Material | Solid Extruded Vinyl |
| Width | 3 ft |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 23244158825 |

