- Black/Gray Color
- 5 ft Length
- 3 ft Width
features
- Mix of abrasive and sturdy olefin fibers for well balanced wiping and scraping performance
- Heavyweight attractive surface hides dirt and keeps entrance clean
- Thermo Flex vinyl backing offers superior floor protection
- Intelligent solution to reduce maintenance costs and protect floors
| Length | 5 ft |
| Thickness | 7/16 in |
| Color | Black/Gray |
| Material | Polypropylene |
| Type | Indoor |
| Width | 3 ft |
| Weight | 10.0 LB |
| EAN or UPC | 23244306073 |

