- Black/Burgundy Color
- 6 ft Length
- 4 ft Width
features
- Mix of abrasive and sturdy olefin fibers for well balanced wiping and scraping performance
- Heavyweight attractive surface hides dirt and keeps entrance clean
- Thermo Flex vinyl backing offers superior floor protection
- Intelligent solution to reduce maintenance costs and protect floors
| Length | 6 ft |
| Width | 4 ft |
| Type | Indoor |
| Material | Polypropylene |
| Thickness | 7/16 in |
| Color | Black/Burgundy |
| Weight | 0.0 LB |
| EAN or UPC | 23244306332 |

