- Black/Brown Color
- 60 ft Length
- 4 ft Width
features
- Mix of abrasive and sturdy olefin fibers for well balanced wiping and scraping performance
- Heavyweight attractive surface hides dirt and keeps entrance clean
- Thermo Flex vinyl backing offers superior floor protection
- Intelligent solution to reduce maintenance costs and protect floors
| Length | 60 ft |
| Material | Polypropylene |
| Width | 4 ft |
| Type | Indoor |
| Thickness | 7/16 in |
| Color | Black/Brown |
| Weight | 0.0 LB |
| EAN or UPC | 23244304581 |

