- Black with Yellow Color
- 5 ft Length
- 3 ft Width
description
- Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
applications
- Provide a light duty solution for dry areas - service counters, mail rooms, cashier stations, and warehouse packaging stations.
features
- Economical anti-fatigue mat
- Beveled edges help reduce tripping
- Relieves stress on knee, foot and ankle joint pressure points
| Type | Anti-Fatigue Dry |
| Width | 3 ft |
| Thickness | 3/8 in |
| Material | PVC Foam |
| Length | 5 ft |
| Color | Black with Yellow |
| Weight | 10.0 LB |
| EAN or UPC | 23244883321 |

