- Black with Yellow Color
- 60 ft Length
- 3 ft Width
description
- Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
applications
- Service counters
- Mail rooms
- Cashier stations
- Warehouse packaging stations
features
- Provides a light-duty solution for dry areas
- Economical anti-fatigue mat
- Beveled edges help reduce tripping
- Relieves stress on knee, foot and ankle joint pressure points
| Anti-Fatigue | Good |
| Strength | 4 lbs per ASTM D624 Die-T |
| Slip Resistance | Fair |
| Color | Black with Yellow |
| Type | Anti-Fatigue Dry |
| Thickness | 3/8 in |
| Width | 3 ft |
| Length | 60 ft |
| Material | PVC Foam |
| Border Color | Yellow - Ribbed |
| Wear Resistance | Fair |
| Weight | 112.0 LB |
| EAN or UPC | 23244564961 |

