- Black Color
- 5 ft Length
- 3 ft Width
description
- Stat-Control has a smooth conductive surface with foam backing that protects components from static damage. Static dissipative surface ideal for office or industrial environment. As an anti-static mat, Stat-Control will help you keep data and electronic equipment safe. PVC foam backing offers good anti-fatigue relief while standing
applications
- Provides a medium duty solution for dry areas - computer work stations and terminals, cashier stations, and electronic stations.
features
- Resistivity of 10⁶ ohms per square
- Beveled edges and smooth easy to clean vinyl surface
- Stock mats include one ground cord, which can be connected to an electrical outlet
- Static dissipative surface will help you keep data and electronic equipment safe
| Type | Specialty |
| Length | 5 ft |
| Width | 3 ft |
| Thickness | 1/2 in |
| Color | Black |
| Material | Extruded Vinyl with Smooth Surface |
| Weight | 0.0 LB |
| EAN or UPC | 23244928206 |

