- Black Color
- 10 ft Length
- 3 ft Width
description
- Crown-Tred enhances the exterior appearance of your building while providing increased scraping benefits. This outdoor mat is resistant to all types of weather conditions and is designed to last. The low-profile design facilitates the easy opening of doors.
applications
- For outdoor and indoor applications with medium traffic - office buildings, retail stores, banks, post offices, and motels
features
- SBR rubber blend, made to withstand any outside weather
- Fully launderable oil, grease and chemical resistant
- Low profile oval rubber nubs increase overall scrapping ability
| Color | Black |
| Material | SBR Rubber |
| Type | Outdoor Entrance |
| Thickness | 1/4 in |
| Length | 10 ft |
| Width | 3 ft |
| Weight | 0.0 LB |
| EAN or UPC | 23244262232 |

