- Black with Yellow Color
- 12 ft Length
- 3 ft Width
description
- Wear-Bond Tuff-Spun is a good solution for economical comfort and long-term durability. Durable vinyl top offers a long-lasting mat material. Provides a safe, non-slip surface that greatly reduces the risk of falls. An intelligent solution to increase worker productivity and motivation while reducing the risk of an accident.
applications
- Provides a medium-duty solution for dry areas - work stations, pick modules, pharmacies, and packaging areas.
features
- Durable abrasion resistant vinyl top bonded to a low density PVC sponge
- Exclusive fusion technology molecularly bonds layers together without the use of adhesives
- Good solution for economical comfort and long-term durability
| Length | 12 ft |
| Type | Anti-Fatigue Dry |
| Color | Black with Yellow |
| Width | 3 ft |
| Material | PVC Foam |
| Thickness | 9/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 23244311503 |

