- Black with Yellow Color
- 12 ft Length
- 3 ft Width
description
- With its incomparable durability and comfort, Workers-Delight Deck Plate is by far the best investment for a safer environment. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. The diamond pattern vinyl surface is durable and increases the productive life of the mat. Custom fabrication available designed to fit your workspace needs.
applications
- For dry areas and heavy-duty applications such as assembly line, work station, areas with cart traffic, finishing station and assembly station
features
- Deck plate surface fused to premium foam with 3x's more support and comfort
- Exclusive fusion technology bonds the layers to reduce the possibility of product separation
- Durable slip resistant surface tolerates cart traffic
| Border Color | Yellow |
| Color | Black with Yellow |
| Strength | > 15% per ASTM D2632 |
| Anti-Fatigue | Good |
| Length | 12 ft |
| Type | Anti-Fatigue Dry |
| Wear Resistance | Good |
| Width | 3 ft |
| Thickness | 5/8 in |
| Material | PVC Foam |
| Slip Resistance | Good |
| Weight | 63.0 LB |
| EAN or UPC | 23244920422 |

