- Foam Mats
- 3' W x 5' L
- Black
- Vinyl
- Zedlan Foam Backing
features
- Highly energized Zedlan™ sponge combines softness and resilience for exceptional relief
- Diamond pattern vinyl surface is durable and increases productive life of mat
- Custom fabrication available designed to fit your work space needs
- Resistant to most common fluids and chemicals
- Contains up to 25% recycled material
- Heavy-duty, slip-resistant surface tolerates cart traffic
| Thickness | 5/8 in |
| Border Color | None |
| Length | 5 ft |
| Material | Vinyl, Zedlan Foam Backing |
| Color | Black |
| Anti-Fatigue | Good |
| Wear Resistance | Good |
| Slip Resistance | Good |
| Weight | 26.3 LB |
| EAN or UPC | 23244913851 |

