- Black with Yellow Color
- 5 ft Length
- 3 ft Width
description
- With its incomparable durability and comfort, Workers-Delight Deck Plate is by far the best investment for a safer environment. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. The diamond pattern vinyl surface is durable and increases the productive life of the mat. Custom fabrication available designed to fit your workspace needs.
applications
- Provide a heavy-duty solution for dry areas - finishing stations, assembly stations, and work stations.
features
- Deck plate surface fused to premium foam with 3x's more support and comfort
- Exclusive fusion technology bonds the layers to reduce the possibility of product separation
- Durable slip resistant surface tolerates cart traffic
| Thickness | 7/8 in |
| Type | Anti-Fatigue Dry |
| Width | 3 ft |
| Material | PVC Foam |
| Length | 5 ft |
| Color | Black with Yellow |
| Weight | 28.0 LB |
| EAN or UPC | 23244198166 |

