- 3 ft Wide
- 5 ft Long
- 1/2" Thick
- Gray w/o Border
- Heavy-Duty Rubber Material
description
- Heavy-duty rubber mat allows easy drain-through of liquid and debris.
applications
- Food service
- Bars
- Cafeterias
- Industrial work stations
features
- Raised rib design provides superior traction in wet or dry conditions
- Beveled edges reduce tripping hazard
- Great drainage, aeration and worker antifatigue comfort
- Smooth surface for easier cleanup
- Rolls up with ease for cleaning
| Border Color | None |
| Anti-Fatigue | Good |
| Thickness | 0.5 in |
| Material | Heavy-Duty Rubber |
| Slip Resistance | Excellent |
| Color | Gray |
| Wear Resistance | Good |
| Length | 5 ft |
| Weight | 24.0 LB |

